Beli ridgid k50 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  2. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  3. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp9.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  4. RIDGID Micro Reel Video Inspection System
    Mulai

    Rp16.999.900

    RIDGID Micro Reel Video Inspection System
    atribut:
    • Display: 3.5 inch color LCD (320 x 240 resolution)
    • Lighting: 4 LEDs with adjustable brightness
    • Memory: 235 MB (internal), Up to 32 GB (4 GB card included) - SD card
    • Catalog Number: 37888
  5. RIDGID Special Kit (Kit Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp119.999.900

    RIDGID Special Kit (Kit Mesin Cuci Tekanan Tinggi)
    atribut:
    • Catalog Number: 33922
    • Type: K-1500B
  6. RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Mulai

    Rp96.999.900

    RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Deskripsi:
    The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.
    atribut:
    • Cable Size (inch): 7/8 & 1-1/4
    • Cable Size (mm): 22 & 32
    • Drain Capacity (mm): 50-200
    • Drain Line Capacity (inch): 2-8
    • Included Standard: Mitt, Guide Hose, Decoupler
    • Motor Output (HP): 3/4
    • Motor Power (W): 1248
    • Operating Speed (rpm): 700
    • Voltage/Frequency (V/Hz): 115/60
  7. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  8. Thor Copper Hammer (Martil / Palu Tembaga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp719.900

    Thor Copper Hammer (Martil / Palu Tembaga)
    Deskripsi:
    A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.
    atribut:
    • Face Material: Copper
    • Shaft Material: Wood
    • Head Material: Iron
    • Type: Hammer
    • Special Features: Replaceable Strike Faces
    • Face Hardness: Soft
  9. RIDGID Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp559.900

    RIDGID Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
  10. RIDGID Drain Cleaner
    Mulai

    Rp8.299.900

    RIDGID Drain Cleaner
    Deskripsi:
    Corded drain cleaning guns allow long run times, maintain full power during operation, and have no batteries to recharge.
  11. RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Mulai

    Rp52.999.900

    RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
  12. Wipro Copper Hammer with PVC Handle (Martil / Palu)
    Mulai

    Rp1.199.900

  13. Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    Mulai

    Rp1.999.900

    Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  14. RIDGID Bevel Gear
    Mulai

    Rp4.599.900

    RIDGID Bevel Gear
    Deskripsi:
    Bevel gear for K-50.
    atribut:
    • Compatible for: K-50
Daftar Harga ridgid k50 Terbaru October 2026
RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)Rp43.999.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900
RIDGID Drain Cleaner (Mesin Pembersih Saluran Air)Rp7.999.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900
RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)Rp9.999.900
RIDGID Micro Reel Video Inspection SystemRp16.999.900
RIDGID Special Kit (Kit Mesin Cuci Tekanan Tinggi)Rp119.999.900
RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)Rp96.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)